LAMP 7 LED ST/T/T OVAL GROM MT 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP 7 LED ST/T/T OVAL GROM MT 6IN

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF820R7
  • Mfr. Model # 820R7
  • UNSPSC # 39101628
  • CATALOGUE PAGE # 3081
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Red
  • Depth 1-7/16"
  • Length 6-1/2"
  • Width 2-1/4"
  • Lamp Type LED
  • Item Stop/Tail/Turn Lamp
  • Mounting Type Grommet
  • Shape Oval
  • Volt Bulb 12 VDC
  • Number of Bulbs 7
  • Termination Type Pigtail
  • Includes Light, Grommet and 817-49 Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list