LAMP 7 LED BACKUP GRO MT OVAL CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP 7 LED BACKUP GRO MT OVAL CLR

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF821C7
  • Mfr. Model # 821C7
  • UNSPSC # 993157
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Clear
  • Length 6-1/2"
  • Depth 1-7/16"
  • Material ABS
  • Item Back-Up Lamp
  • Type 7 Diode
  • Width 2-1/4"
  • Lamp Type LED
  • Mounting Type Grommet
  • Shape Oval
  • Volt Bulb 12
  • Termination Type Pigtail
  • Number of Bulbs 7
  • Lamp Life 100, 000 hr.
  • Includes Both Turn Signal and Low Intensity Marker Light Circuits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list