LAMP 6IN T12 WATTMISER 40811 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP 6IN T12 WATTMISER 40811

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF72T12CW/HO/CVG
  • Mfr. Model # F72T12CW/HO/CVG
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Case Quantity 15
  • Item Fluorescent Linear Lamp
  • ANSI Code 1016-1
  • Bulb Shape T12
  • Bulb Designation F72T12/CW/HO/CVG
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 85
  • Average Bulb Life 12,000 hr.
  • Bulb Color Temp. 4,100 K
  • Shatter-Resistant Yes
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 6150
  • Light Technology Fluorescent
  • Color Rendering Index 60
  • Bulb Min. Starting Temp. -20 Degrees F
  • High Output Yes
  • Bulb Primary Application Specialty
  • Light Bulb Dia. 1-1/2"
  • Bulb Base Type Recessed Double Contact (R17d)
  • Max. Overall Bulb Length 72"