Skip Content
LAMP 6.3V WEDGE BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP 6.3V WEDGE BLUE

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FNF8
  • Mfr. Model # 2FNF8
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 1144
  • Shipping Weight 0.02 lbs

Technical Specs

  • Bulb Shape T3-1/4
  • Voltage 6.3
  • Watts 0.12
  • Trade Number LM0506WB
  • Bulb Amps 20 mA
  • Bulb Type Miniature
  • Item Miniature Bi-Polar LED Bulb
  • Bulb Primary Application General Purpose
  • Bulb Base Type Plastic Wedge (W2.1x4.9d)
  • Replaces Bulb 56,79,86
  • Light Color Blue
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 100,000 hr.
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 3/16"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No
  • Light Appearance No Rated Color Temp, Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list