Skip Content
LAMP 6.3V E12 BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP 6.3V E12 BLUE

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FNV5
  • Mfr. Model # 2FNV5
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 1144
  • Shipping Weight 0.04 lbs

Technical Specs

  • Trade Number LM2006CS
  • Bulb Shape T6
  • Voltage 6.3
  • Watts 0.72
  • Bulb Amps 30 mA
  • Bulb Type Linear/Circline/U-Bend
  • Item Miniature Bi-Polar LED Bulb
  • Bulb Primary Application General Purpose
  • Bulb Base Type Candelabra Screw (E12)
  • Replaces Bulb 3S6/6V, 6S6/6V
  • Light Color Blue
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 100,000 hr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Light Bulb Dia. 3/4"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No
  • Light Appearance No Rated Color Temp, Blue

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List