Skip Content
LAMP 6.3V E10 BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP 6.3V E10 BLUE

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FNH8
  • Mfr. Model # 2FNH8
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 1144
  • Shipping Weight 0.02 lbs

Technical Specs

  • Trade Number LM1006MS
  • Bulb Shape T3-1/4
  • Watts 0.47
  • Voltage 6.3
  • Bulb Amps 75 mA
  • Bulb Type Miniature
  • Item Miniature Bi-Polar LED Bulb
  • Bulb Base Type Miniature Screw (E10)
  • Bulb Primary Application General Purpose
  • Replaces Bulb 40,46,50,133,134,401,438,502,1482
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Color Blue
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 100,000 hr.
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 13/32"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No
  • Light Appearance No Rated Color Temp, Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list