Skip Content
LAMP 6.3V BA9S AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP 6.3V BA9S AMBER

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FNH1
  • Mfr. Model # 2FNH1
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 1144
  • Shipping Weight 0.02 lbs

Technical Specs

  • Trade Number LM1006MB
  • Voltage 6.3
  • Bulb Shape T3-1/4
  • Watts 0.47
  • Bulb Amps 75 mA
  • Bulb Type Miniature
  • Item Miniature Bi-Polar LED Bulb
  • Bulb Primary Application General Purpose
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Replaces Bulb 44,47,51,55,239,755,1406,1847,1850,1866,1810,1888
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Light Color Amber
  • Average Bulb Life 100,000 hr.
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 13/32"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No
  • Light Appearance No Rated Color Temp, Red

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List