Skip Content
LAMP 57A INCAN 71959 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP 57A INCAN 71959

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL57AW
  • Mfr. Model # 57AW
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Incandescent Lamp
  • Bulb Shape A19
  • Lumens 770
  • Voltage 120
  • Bulb Designation 57A/W-4PK
  • Watts 57
  • Bulb Finish Soft White
  • Average Bulb Life 1,000 hr.
  • Max. Overall Bulb Length 4-1/16"
  • Shatter-Resistant No
  • Bulb Type Linear/Circline/U-Bend
  • Light Technology Incandescent
  • Light Bulb Dia. 2-3/8"
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Screw (E26)
  • Bulb Color Temp. 2,800 K

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list