LAMP 5 LED CLEAR MKR 2-1/2IN AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP 5 LED CLEAR MKR 2-1/2IN AMB

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF163A
  • Mfr. Model # 163A
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3080
  • Shipping Weight 1.3 lbs

Product Details

LED side marker/clearance lamp. Marker lamp, sealed, PC-rated, 2-prong. Lamp type: LED. Number of bulbs: 5 diodes. Pigtail termination. Round shape. Amber. Depth 0.81 inches. Diameter 2.50 inches.

Technical Specs

  • Depth 0.81"
  • Colour Amber
  • Item Marker Lamp, Sealed, PC-Rated, 2 Prong
  • Lamp Type LED
  • Mounting Type Grommet
  • Shape Round
  • Termination Type Plug
  • Number of Bulbs 5
  • Diameter 2.50"
  • Includes LED Light, 143-18 Grommet and 162-49 Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list