LAMP 4IN RED W SS FLANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP 4IN RED W SS FLANGE

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO53192
  • Mfr. Model # 53192
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Includes Stainless Steel, Theft-Resistant Flange
  • Depth 3/4"
  • Colour Red
  • Item Stop-Turn-Tail Lamp
  • Material Acrylic/ABS
  • Type Full Pattern
  • Lamp Type LED
  • Shape Round
  • Volt Bulb 12
  • Used For Replacement
  • Termination Type Pigtail
  • Diameter 4-5/16"
  • Current Rating 0.04 - 0.48 A
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list