Skip Content
LAMP 48V E12 WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP 48V E12 WHITE

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FPA5
  • Mfr. Model # 2FPA5
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 1144
  • Shipping Weight 0.04 lbs

Technical Specs

  • Watts 0.72
  • Bulb Shape T6
  • Voltage 48.0
  • Trade Number LM2048CS
  • Bulb Amps 30 mA
  • Bulb Type Linear/Circline/U-Bend
  • Item Miniature LED Bulb
  • Bulb Primary Application General Purpose
  • Bulb Base Type Candelabra Screw (E12)
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Replaces Bulb 6S6/48V
  • Light Color White
  • Average Bulb Life 100,000 hr.
  • For Enclosed Fixtures No
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Light Bulb Dia. 3/4"
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list