LAMP 400WATT 13923 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP 400WATT 13923

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELMVR400VBUXHO
  • Mfr. Model # MVR400VBUXHO
  • UNSPSC # 39000000
  • CATALOGUE PAGE # 1147
  • Shipping Weight 1.0 lbs

Product Details

High intensity discharge metal halide lamp, 400W, ED37 bulb, mogul base, for open and enclosed fixtures, ANSI M59, clear, high light output, VBU 15, rated average life 20000 hrs, lumens initial 44000 & mean 28500, colour temp. 4000K, CRI 65, 6 per case.

Technical Specs

  • Bulb Shape ED37
  • Item HID Lamp
  • Bulb Color Temp. 4,000 K
  • Bulb Type Decorative
  • ANSI Code M59
  • Bulb Designation MVR400/VBU/XHO
  • Lumens 43,000 lm
  • Watts 400 W
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Average Bulb Life 20,000 hr.
  • Light Technology Metal Halide
  • For Enclosed Fixtures Yes
  • Color Rendering Index 65
  • Bulb Operating Position VBU
  • Light Bulb Dia. 4-5/8"
  • Max. Overall Bulb Length 11-1/2"
  • Shatter-Resistant No
  • Bulb Base Type Mogul Screw (E39)
  • Light Appearance 4,000 - 4,999K, Cool White

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list