Skip Content
LAMP 4 PROJECTION BEAM D1S 78734 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP 4 PROJECTION BEAM D1S 78734

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELD1S
  • Mfr. Model # D1S
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3025
  • Shipping Weight 1.09 lbs

Product Details

Miniature HID 4 lamp (projection beam with igniter). Sleeve base. T3 bulb. Voltage 85. Design watts/amps 35. rated average life 3,000 hours.

Technical Specs

  • Item HID 4 Lamp (Projector Beam with Igniter)
  • Base Mounting Centers Sleeve
  • Length 8.65"
  • Type T3 Bulb

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list