Skip Content
LAMP 4 LED CLEARANCE MKR RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP 4 LED CLEARANCE MKR RED

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF161R
  • Mfr. Model # 161R
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3080
  • Shipping Weight 0.9 lbs

Product Details

LED side marker/clearance lamp. Marker lamp, sealed, bracket, term. pad. Lamp type: LED. Number of bulbs: 4 diodes. Pigtail termination. Rectangular shape. Red. Length 3.82 inches. Width 1.22 inches. Depth 0.84 inches.

Technical Specs

  • Colour Red
  • Depth 0.84"
  • Item Marker Lamp, Sealed, Bracket, Term. Pad
  • Width 1.22"
  • Length 3.82"
  • Lamp Type LED
  • Mounting Type Bracket
  • Termination Type Plug
  • Number of Bulbs 4 Diodes
  • Shape Rectangle
  • Green Environmental Attribute Does Not Contain Formaldehyde
  • Includes 161 LED Light and 154-11 K Mounting Bracket with Electrical Connectors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list