LAMP 4 LED CLEARANCE MKR AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP 4 LED CLEARANCE MKR AMB

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF161A
  • Mfr. Model # 161A
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3080
  • Shipping Weight 0.9 lbs

Product Details

LED side marker/clearance lamp. Marker lamp, sealed, bracket, term. pad. Lamp type: LED. Number of bulbs: 4 diodes. Pigtail termination. Rectangular shape. Amber. Length 3.82 inches. Width 1.22 inches. Depth 0.84 inches.

Technical Specs

  • Depth 0.84"
  • Colour Amber
  • Item Marker Lamp, Sealed, Bracket, Term. Pad
  • Length 3.82"
  • Width 1.22"
  • Lamp Type LED
  • Mounting Type Bracket
  • Shape Rectangle
  • Termination Type Plug
  • Number of Bulbs 4
  • Includes 161 LED Light and 154-11 K Mounting Bracket with Electrical Connectors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list