!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPACT LED BULB, CANDELABRA SCREW (E12), (T) TUBULAR, T6, 30V AC, 0.72 W, GREEN

COMPACT LED BULB, CANDELABRA SCREW (E12), (T) TUBULAR, T6, 30V AC, 0.72 W, GREEN

LUMAPRO

COMPACT LED BULB, CANDELABRA SCREW (E12), (T) TUBULAR, T6, 30V AC, 0.72 W, GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT LED BULB, CANDELABRA SCREW (E12), (T) TUBULAR, T6, 30V AC, 0.72 W, GREEN

COMPACT LED BULB, CANDELABRA SCREW (E12), (T) TUBULAR, T6, 30V AC, 0.72 W, GREEN

LUMAPRO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CEC2FNZ6
  • Mfr. Model # 2FNZ6
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 197
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Compact LED Bulb
  • Overall Bulb Shape T
  • Overall Bulb Base Type Candelabra Screw
  • Bulb Beam Angle 360 Degrees
  • Bulb Dia. 3/4 in
  • Bulb Housing Glass
  • Bulb Shape T6
  • Incandescent Wattage Equivalency Not Applicable
  • Bulb Primary Application General Purpose
  • Bulb Type Miniature
  • Overall Length 1 5/6 in
  • Trade Number 6S6/30V, 6S6/32V, 6S6/34V, 1224K
  • Light Appearance No Rated Colour Temp, Green
  • Rated Life 100,000 hr
  • For Enclosed Fixtures No
  • Three-Way No
  • Indoor/Outdoor Usage Indoor
  • Dimming Method No Dimming
  • Dimming Type No Dimming
  • Bulb Base Type Candelabra Screw (E12)
  • Color Selectable No
  • Lumen Selectable No
  • Bulb Designation E12, LED
  • Bulb Finish Not Applicable
  • Wattage Equivalency 0.72 W INC
  • Colour Rendering Index Not Applicable
  • Lumens 2 lm
  • Rough Service No
  • Light Technology LED
  • Shatter-Resistant No
  • Voltage 30V AC
  • Watts 0.72 W
  • Dimmable No
  • Bulb Power Source Direct Wired
  • Light Colour Green
  • Amps 30 mA
  • Standards Meets 2012 Lighting Legislation Energy Standards

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list