LAMP 3 LED LICENCE RECTANGULAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP 3 LED LICENCE RECTANGULAR

PETERSON

Web Price : $33.10 / EACH

Minimum Order Quantity: 6
Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF153C-P
  • Mfr. Model # 153C-P
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Piranha(R) LED utility and license lamp. Suitable for use as compartment or utility lamp. Terminated with 2-wire female plug. 9-32 volt operating range.

Technical Specs

  • Item Utility and License Lamp
  • Colour Clear
  • Lamp Type LED
  • Volt Bulb 12
  • Mounting Type Bracket
  • Shape Rectangle
  • Termination Type Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list