Skip Content
LAMP 3 LED CLEARANCE MKR RECT AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP 3 LED CLEARANCE MKR RECT AMB

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF153A
  • Mfr. Model # 153A
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3080
  • Shipping Weight 6.2 lbs

Product Details

LED side marker/clearance lamp. Marker lamp, sealed, bracket, plug, 2-prong. Lamp type: LED. Number of bulbs: 2 diodes. Pigtail termination. Rectangular shape. Amber. Length 2.50 inches. Width 1.21 inches. Depth 0.84 inches.

Technical Specs

  • Depth 0.84"
  • Colour Amber
  • Item Marker Lamp, Sealed, Bracket, Plug, 2 Prong
  • Length 2.5"
  • Lamp Type LED
  • Width 1.21"
  • Shape Rectangle
  • Green Environmental Attribute Does Not Contain Formaldehyde
  • Termination Type Plug
  • Number of Bulbs 2
  • Mounting Type Bracket
  • Includes 153 Led Light, 150-095 Mounting Bracket and Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list