LAMP 3 LED CLEAR MKR 2-1/2IN RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP 3 LED CLEAR MKR 2-1/2IN RED

PETERSON

Web Price : $9.69 / EACH

Minimum Order Quantity: 12
Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF162R
  • Mfr. Model # 162R
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3080
  • Shipping Weight 1.2 lbs

Product Details

LED side marker/clearance lamp. Marker lamp, sealed, 2-prong. Lamp type: LED. Number of bulbs: 3 diodes. Pigtail termination. Round shape. Red. Depth 0.75 inches. Diameter 2.50 inches.

Technical Specs

  • Depth 0.75
  • Item Marker Lamp, Sealed, 2 Prong
  • Colour Red
  • Lamp Type LED
  • Mounting Type Grommet
  • Shape Round
  • Number of Bulbs 3
  • Termination Type Plug
  • Diameter 2.50"
  • Includes LED Light, 142-18 Mounting Grommet and 162-49 Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list