Skip Content
LAMP 2T 15V 25A ROUND LED FLASHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP 2T 15V 25A ROUND LED FLASHER

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FNE7
  • Mfr. Model # 2FNE7
  • UNSPSC # 39122336
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • For Use With 12 V Systems
  • Height (In.) 1.41
  • Length (In.) 1.41
  • Number of Terminals 2
  • Package Quantity 1
  • Standards DOT
  • Voltage Rating 11 - 15 VDC
  • Flash Rate Per Minute 60 to 120
  • Item Electronic Flasher
  • Type Variable Load

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list