!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP 25GC/WPQ26 39679

LAMP 25GC/WPQ26 39679

GE LIGHTING

LAMP 25GC/WPQ26 39679 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP 25GC/WPQ26 39679

LAMP 25GC/WPQ26 39679

GE LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GEL25GCW12PK
  • Mfr. Model # 25GCW12PK
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Incandescent Lamp
  • Overall Bulb Shape G
  • Overall Bulb Base Type Candelabra Screw
  • Colour Temperature 2,500 K
  • Light Technology Incandescent
  • Shatter-Resistant No
  • Voltage 120
  • Bulb Primary Application General Purpose
  • Rated Life 1,500 hr.
  • Light Appearance 1,000 - 2,699K, Very Warm White
  • Rough Service No
  • Overall Length 3"
  • Bulb Dia. 2 1/16 in
  • Bulb Base Type Candelabra Screw (E12)
  • Bulb Shape G16-1/2
  • Bulb Finish Frosted
  • Lumens 210
  • Wattage Equivalency 25W INC
  • Trade Number 25GC/W 12PK
  • Watts 25.0
  • Bulb Type Decorative
  • Dimmable Yes
  • Three-Way No
  • Indoor/Outdoor Usage Indoor Only
  • Standards Meets 2012 Lighting Legislation Energy Standards

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list