LAMP 25483 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP 25483

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ50MR16SP
  • Mfr. Model # Q50MR16SP
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Halogen Light Bulb
  • ANSI Code EXT
  • Watts 50
  • Bulb Designation Q50MR16/SP
  • Voltage 12
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 2,000 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 2,900 K
  • Bulb Beam Angle 12 Degrees
  • Max. Overall Bulb Length 1-7/8"
  • Bulb Shape MR16
  • Bulb Type Reflector
  • Lumens 890
  • Bulb Finish Clear
  • Light Distribution Spot
  • Dimmable Yes
  • Light Technology Halogen
  • Light Bulb Dia. 2"
  • Bulb Primary Application Projection
  • Bulb Base Type 2-Pin (GX5.3)
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list