Skip Content
LAMP 25 WATT CLEAR BLUNT TIP  15787 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP 25 WATT CLEAR BLUNT TIP 15787

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL25BC
  • Mfr. Model # 25BC
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Bulb Shape B10
  • Item Incandescent Lamp
  • Bulb Designation 25BC/H/CD2
  • Lumens 235
  • Watts 25
  • Voltage 120
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 2,250 hr.
  • Shatter-Resistant No
  • Max. Overall Bulb Length 3-3/4"
  • Bulb Type Decorative
  • Bulb Finish Clear
  • Dimmable Yes
  • Bulb Technology Incandescent
  • Bulb Primary Application Chandeliers
  • Light Bulb Dia. 1-1/4"
  • Bulb Base Type Candelabra Screw (E12)
  • Bulb Color Temp. 2,500 K
  • Light Appearance 1,000 - 2,699K, Very Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list