Skip Content
LAMP 24IN X 16IN V.I.D. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP 24IN X 16IN V.I.D.

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFLUN30X12
  • Mfr. Model # LUN30X12
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3104
  • Shipping Weight 38.0 lbs

Technical Specs

  • Base Material Aluminum
  • Colour Black
  • Features Day/Night Visibility, Reflective
  • Depth 2-3/4"
  • Height 12"
  • Item Vehicle Identification Lamp
  • Includes 210 LED Light, Frame, Bolts, Block Numbers
  • Length 30"
  • Width 2-3/4"
  • Housing Material Aluminum
  • Lamp Type LED
  • Rating 24 V
  • Power Source 12 Foot Power Cord
  • Lens Material Polycarbonate
  • Mounting Bolts
  • Current Drawn 2.5 A
  • Lens Design Rectangular
  • Sub-Category Safety

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list