Skip Content
LAMP 20W T3 CL 00666 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP 20W T3 CL 00666

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ20T3CLCD1CDN
  • Mfr. Model # Q20T3CLCD1CDN
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Bulb Shape T3
  • Item Lamp
  • Voltage 12
  • Watts 20
  • Average Bulb Life 2,000 hr.
  • Shatter-Resistant No
  • Max. Overall Bulb Length 1-1/4"
  • Bulb Type Miniature

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List