LAMP 2 LED CLEAR MKR MINI RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP 2 LED CLEAR MKR MINI RED

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF168R
  • Mfr. Model # 168R
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3080
  • Shipping Weight 0.5 lbs

Product Details

LED side marker/clearance lamp. Marker lamp, sealed,mini, low profile. Lamp type: LED. Number of bulbs: 2 diodes. Hardwired termination. Oval shape. Red. Length 2.60 inches. Width 0.75 inches. Depth 0.63 inches.

Technical Specs

  • Depth 0.63"
  • Colour Red
  • Length 2.60"
  • Item Marker Lamp, Sealed, Mini, Low Profile
  • Width 0.75"
  • Mounting Type Surface
  • Shape Oval
  • Lamp Type LED
  • Termination Type Splice
  • Number of Bulbs 2
  • Base Mounting Centers 1-59/64"
  • Includes Chrome Bezel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list