Skip Content
LAMP 145V E12 WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP 145V E12 WHITE

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FNX8
  • Mfr. Model # 2FNX8
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 1144
  • Shipping Weight 0.04 lbs

Technical Specs

  • Trade Number LM20145CS
  • Bulb Shape T6
  • Voltage 145.0
  • Watts 0.72
  • Bulb Amps 30 mA
  • Bulb Type Linear/Circline/U-Bend
  • Item Miniature LED Bulb
  • Bulb Primary Application General Purpose
  • Bulb Base Type Candelabra Screw (E12)
  • Light Color White
  • Average Bulb Life 100,000 hr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Replaces Bulb 6S6/135V, 6S6/145V, 6S6/155V, 6S6/160V
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Light Bulb Dia. 3/4"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list