Skip Content
LAMP 145V E12 WARM WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP 145V E12 WARM WHITE

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FNX9
  • Mfr. Model # 2FNX9
  • UNSPSC # 39101622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Bulb Shape T6
  • Item Miniature LED Bulb
  • Trade Number LM20145CS-WW
  • Watts 0.7
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Candelabra Screw (E12)
  • Voltage 145
  • Replaces Bulb 6S6/135V, 6S6/145V, 6S6/155V, 6S6/160V
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Color Warm White
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Average Bulb Life 100,000 hr.
  • Light Bulb Dia. 3/4"
  • Bulb Amps 0.30 mA
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list