Skip Content
LAMP 145V E12 GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP 145V E12 GREEN

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FNX6
  • Mfr. Model # 2FNX6
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 1144
  • Shipping Weight 0.04 lbs

Technical Specs

  • Bulb Shape T6
  • Trade Number LM20145CS
  • Voltage 145.0
  • Watts 0.72
  • Bulb Amps 30 mA
  • Bulb Type Linear/Circline/U-Bend
  • Item Miniature LED Bulb
  • Bulb Primary Application General Purpose
  • Bulb Base Type Candelabra Screw (E12)
  • Light Color Green
  • Average Bulb Life 100,000 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Replaces Bulb 6S6/135V, 6S6/145V, 6S6/155V, 6S6/160V
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 3/4"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No
  • Light Appearance No Rated Color Temp, Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list