Skip Content
LAMP 145V E12 AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP 145V E12 AMBER

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FNX4
  • Mfr. Model # 2FNX4
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 1144
  • Shipping Weight 0.04 lbs

Technical Specs

  • Bulb Shape T6
  • Trade Number LM20145CS
  • Voltage 145.0
  • Watts 0.72
  • Bulb Amps 30 mA
  • Bulb Type Linear/Circline/U-Bend
  • Item Miniature LED Bulb
  • Bulb Primary Application General Purpose
  • Bulb Base Type Candelabra Screw (E12)
  • Replaces Bulb 6S6/135V, 6S6/145V, 6S6/155V, 6S6/160V
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Color Amber
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 100,000 hr.
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 3/4"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No
  • Light Appearance No Rated Color Temp, Red

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List