Skip Content
LAMP 12V 25A 2PIN ELECTRONIC FLASH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP 12V 25A 2PIN ELECTRONIC FLASH

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FNE5
  • Mfr. Model # 2FNE5
  • UNSPSC # 39122336
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • For Use With 12 V Systems
  • Height (In.) 1.41
  • Length (In.) 1.41
  • Number of Terminals 2
  • Package Quantity 1
  • Voltage Rating 11 - 15 VDC
  • Flash Rate Per Minute 60 to 120
  • Standards DOT

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List