!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPACT LED BULB, MINIATURE BAYONET (BA9S), (T) TUBULAR, T3¼, 120V AC/DC, BLUE

COMPACT LED BULB, MINIATURE BAYONET (BA9S), (T) TUBULAR, T3¼, 120V AC/DC, BLUE

LUMAPRO

COMPACT LED BULB, MINIATURE BAYONET (BA9S), (T) TUBULAR, T3¼, 120V AC/DC, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT LED BULB, MINIATURE BAYONET (BA9S), (T) TUBULAR, T3¼, 120V AC/DC, BLUE

COMPACT LED BULB, MINIATURE BAYONET (BA9S), (T) TUBULAR, T3¼, 120V AC/DC, BLUE

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CEC2FNK2
  • Mfr. Model # 2FNK2
  • UNSPSC # 39101622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Compact LED Bulb
  • Overall Bulb Shape T
  • Overall Bulb Base Type Miniature Bayonet
  • Bulb Beam Angle 103 Degrees
  • Bulb Dia. 3/8 in
  • Bulb Housing Plastic
  • Bulb Shape T3-1/4
  • Incandescent Wattage Equivalency Not Applicable
  • Bulb Primary Application General Purpose
  • Bulb Type Miniature
  • Overall Length 1 1/6 in
  • Trade Number 51, 55, 44, 47, 239, 755, 1406, 1847, 1850, 1866, 1810, 1888
  • Light Appearance No Rated Colour Temp, Blue
  • Rated Life 20,000 hr
  • For Enclosed Fixtures No
  • Three-Way No
  • Indoor/Outdoor Usage Indoor
  • Bulb Minimum Starting Temperature -4 Degrees F
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Dimming Type No Dimming
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Color Selectable No
  • Lumen Selectable No
  • Bulb Designation BA9s, LED
  • Bulb Finish Not Applicable
  • Wattage Equivalency 0.7 W INC
  • Colour Rendering Index Not Applicable
  • Lumens 1 lm
  • Rough Service No
  • Light Technology LED
  • Shatter-Resistant No
  • Voltage 120V AC/DC
  • Watts 0.24 W
  • Dimmable No
  • Bulb Power Source Direct Wired
  • Light Colour Blue
  • Amps 2 mA
  • Dimming Method No Dimming
  • Maximum Operating Temperature 122 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list