Skip Content
LAMP 120V 1000W QUARTZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP 120V 1000W QUARTZ

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELBTR-Q1000T74CL2
  • Mfr. Model # BTR-Q1000T74CL2
  • UNSPSC # 39101609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Bulb Shape T7
  • Item Halogen Reflector Lamp
  • ANSI Code BTR
  • Bulb Designation BTR-Q1000T74CL2P
  • Lumens 28,500
  • Voltage 120
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 1,000
  • Average Bulb Life 250 hr.
  • Bulb Color Temp. 3,200 K
  • Max. Overall Bulb Length 4-3/4"
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Finish Clear
  • Dimmable Yes
  • Bulb Technology Halogen
  • Bulb Primary Application Stage and Studio
  • Light Bulb Dia. 7/8"
  • Bulb Base Type Medium Prefocus (P28s)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List