Skip Content
LAMP 12.8V WEDGE AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP 12.8V WEDGE AMBER

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FNN1
  • Mfr. Model # 2FNN1
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 1144
  • Shipping Weight 0.02 lbs

Technical Specs

  • Bulb Shape T3-1/4
  • Trade Number LM1012WB
  • Bulb Amps 30 mA
  • Voltage 12.0
  • Bulb Type Miniature
  • Item Miniature Bi-Polar LED Bulb
  • Bulb Primary Application General Purpose
  • Bulb Base Type Plastic Wedge (W2.1x9.5d)
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Color Amber
  • Replaces Bulb 158, 159, 161, 168, 184, 193, 194, 658
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • For Enclosed Fixtures No
  • Average Bulb Life 100,000 hr.
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Light Bulb Dia. 13/32"
  • High Output No
  • Light Appearance No Rated Color Temp, Red

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List