Skip Content
LAMP 12.8V BA9S RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP 12.8V BA9S RED

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FNL1
  • Mfr. Model # 2FNL1
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 1144
  • Shipping Weight 0.02 lbs

Technical Specs

  • Bulb Shape T3-1/4
  • Voltage 12.0
  • Trade Number LM1012MB
  • Bulb Amps 30 mA
  • Bulb Type Miniature
  • Item Miniature Bi-Polar LED Bulb
  • Bulb Primary Application General Purpose
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Replaces Bulb 53,57,182,293,756,1445,1815,1816,1889,1891,1893,1895
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Color Red
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 100,000 hr.
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Light Bulb Dia. 13/32"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No
  • Light Appearance No Rated Color Temp, Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list