Skip Content
LAMP 12/24V LED SAE/ECE LW RHT PLST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP 12/24V LED SAE/ECE LW RHT PLST

J.W. SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS0547061
  • Mfr. Model # 0547061
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Product Details

LED 4x6 Low Beam Headlamp 12-24 V. 1,300 Lumens (Raw): 750 Lumens (Effective). Multi-voltage (12-24 volts). Retrofit 1A1 & 2A1 sealed beams. Rugged LEDs withstand shock & vibration. Glass lens & die-cast aluminum housing. ECE Reg. 112, SAE/DOT/CMVSS 108 & sealed to IP67.

Technical Specs

  • Lamp Type 8800

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list