Skip Content
Discontinued with Replacement
LAMP 10 LED SPOT 9-36V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP 10 LED SPOT 9-36V

HAMSAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR81261
  • Mfr. Model # 81261
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs
Suggested Replacement Product
LIGHT WORK 10-LED/HO/9-36VDC/ SPOT

Price: NA

Product Details

Solid state design for reliable operation in all conditions. Long life 50,000+ hours - minimum 100x the life of halogen, 25x the life of HID. Delivers crisp and clean white light at all voltage levels. IP68 rating. LED work light - 1,900 lumens. Spot lamp. Voltage 9-36.

Technical Specs

  • Item LED Work Light - 1,900 Lumens
  • Voltage 9 - 36
  • Lamp Type Spot

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list