Skip Content
LAMP 1 LED CLEAR MKR 3/4IN RND AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP 1 LED CLEAR MKR 3/4IN RND AMB

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF176KA
  • Mfr. Model # 176KA
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3080
  • Shipping Weight 0.5 lbs

Product Details

LED side marker/clearance lamp. Marker lamp, Piranha(R), sealed, pc-rated. Lamp type: LED. Number of bulbs: 1 diode. Hardwired, 0.180 bullet termination. Round shape. Amber. Depth 0.25 inches. Diameter 0.75 inches.

Technical Specs

  • Colour Amber
  • Item Marker Lamp, Piranha(R), Sealed, PC-Rated
  • Depth 0.25"
  • Lamp Type LED
  • Mounting Type Grommet
  • Shape Round
  • Termination Type Plug
  • Diameter 0.75"
  • Green Environmental Attribute Does Not Contain Formaldehyde
  • Number of Bulbs 1
  • Includes Light and Grommet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list