Skip Content
LAMP 1 LED CLEAR MKR 2-1/2IN AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP 1 LED CLEAR MKR 2-1/2IN AMB

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF175A
  • Mfr. Model # 175A
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3080
  • Shipping Weight 1.0 lbs

Product Details

LED side marker/clearance lamp. Marker lamp, sealed, with reflex, 2-prong. Lamp type: LED. Number of bulbs: 1 diode. Pigtail termination. Round shape. Amber. Depth 0.73 inches. Diameter 2.50 inches.

Technical Specs

  • Colour Amber
  • Depth 0.73"
  • Item Marker Lamp, Sealed, with Reflex, 2 Prong
  • Lamp Type LED
  • Mounting Type Grommet
  • Shape Round
  • Termination Type Plug
  • Diameter 2.50"
  • Number of Bulbs 1 Diode
  • Green Environmental Attribute Does Not Contain Formaldehyde

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list