LAMP,HALOGEN,70W,PAR38,WIDEFLOOD,12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

LAMP,HALOGEN,70W,PAR38,WIDEFLOOD,12

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE38G533
  • Mfr. Model # 38G533
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Product Details

Halogen WideFloodlight, Lamp Type Spot, Lamp Shape PAR38, Base Type Medium Skirt (E26/50x39), 70 Watts, 120 Voltage, Lamp Dia. 4-3/4 In., Lamp Finish Clear, Initial Lumens 1,310, Colour Temperature (K) 2950K, Beam Angle 45 Degrees , Lamp Designation 70PAR

Technical Specs

  • Bulb Designation 70PAR38/H/WFL45
  • Item Halogen Lamp
  • Bulb Shape PAR38
  • Watts 70
  • Voltage 120
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Transparent
  • Shatter-Resistant No
  • Average Bulb Life 2,000 hr.
  • Bulb Color Temp. 2,950 K
  • Max. Overall Bulb Length 5-5/16"
  • Bulb Beam Angle 45 Degrees
  • Bulb Type Reflector
  • Lumens 1310
  • Light Distribution Wide Flood
  • Dimmable Yes
  • Three-Way No
  • Light Technology Halogen
  • High Output Yes
  • Light Bulb Dia. 4-3/4"
  • Bulb Primary Application General Purpose
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Medium Skirted (E26)
  • Bulb Min. Starting Temp. -40 Degrees C
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list