LAMP,HALOGEN,43BM,CLEAR,120V,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP,HALOGEN,43BM,CLEAR,120V,PK2

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE38G499
  • Mfr. Model # 38G499
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

Halogen Light Bulb, Lamp Type Blunt Tip, Lamp Shape B10 Lamp Shape, Base Type Medium Screw (E26), 43 Watts, 120 Voltage, Lamp Dia. 1-1/4 In., Lamp Finish Clear, Initial Lumens 760, Colour Temperature (K) 3,000 K, Lamp Designation 43B10/H/C, Average Life 1

Technical Specs

  • Bulb Shape B10
  • Item Halogen Lamp
  • Bulb Designation 43B10/H/C
  • Voltage 120
  • Watts 43
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Transparent
  • Shatter-Resistant No
  • Average Bulb Life 1,000 hr.
  • Bulb Color Temp. 3,000 K
  • Max. Overall Bulb Length 3-3/4"
  • Bulb Type Decorative
  • Lumens 760
  • Dimmable Yes
  • Three-Way No
  • High Output Yes
  • Light Technology Halogen
  • Bulb Housing Glass
  • Light Bulb Dia. 1-1/4"
  • Bulb Primary Application Chandeliers
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Medium Screw (E26)
  • Light Appearance 3,000 - 3,999K, Warm White
  • Bulb Min. Starting Temp. -40 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list