Skip Content
LAMINATING SHEETS,12X9IN,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMINATING SHEETS,12X9IN,PK50

C-LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TDC6
  • Mfr. Model # 2TDC6
  • UNSPSC # 44122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.93 lbs

Technical Specs

  • Finish Gloss
  • For Use With Pictures, Papers
  • Item Heat Free Laminating Sheets
  • Length 12"
  • Thickness 2 mil
  • Width 9"
  • Type Letter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list