Skip Content
LAMINATING POUCH,LETTER,7 MIL,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMINATING POUCH,LETTER,7 MIL,PK 10

FELLOWES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30D510
  • Mfr. Model # 30D510
  • UNSPSC # 44102002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.25 lbs

Technical Specs

  • Includes 100 Pouches
  • For Use With Mfr Model No 5215801, 5215901, 5724501, 5727701, 5218601, 5727001, 5726301, and 5709501
  • Finish Clear
  • Item Laminating Pouch
  • Length 11-1/2"
  • Type Letter
  • Width 9"
  • Thickness 7 mil
  • Melting Temperature Range 250 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list