Skip Content
LAMINATE TRIMMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMINATE TRIMMER

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD26670K
  • Mfr. Model # D26670K
  • UNSPSC # 27112712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Product Details

Laminate Trimmer Kit, 5.6 Amps @ 120V, 30,000 No Load RPM, Slide Switch, Tool Length (In.) 8-1/2, Tool Weight (Lb.) 3.7, Collet Capacity (In.) 1/4, Right Tilt Angle (Deg.) 0 to 45, Left Tilt Angle (Deg.) 0 to 45, Ball Bearings, Construction -, Lexan Base

Technical Specs

  • Amps @ 120V 5.6
  • Base Material Lexan
  • Features Tool Free Base Change And Height Adjustment
  • Includes Tilt Base (45 Degrees ), Offset Base, 5" Round Base, Ball Bearing Guide, Wrench, Carrying Bag
  • Item Laminate Trimmer Kit
  • Tool Length (In.) 8-1/2
  • Tool Weight (Lb.) 3.7
  • Construction -
  • Bearings Ball
  • Switch Slide
  • No Load RPM 30,000
  • Standards -
  • Characteristics -
  • Left Tilt Angle (Deg.) 0 to 45
  • Collet Capacity (In.) 1/4
  • Right Tilt Angle (Deg.) 0 to 45

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list