Skip Content
LAMINATE RTR BIT,SOLID CARBIDE,1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMINATE RTR BIT,SOLID CARBIDE,1/4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16Y532
  • Mfr. Model # 16Y532
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 0.05 lbs

Product Details

Laminate Router Bit, Solid Carbide, Cutting Dia. (In.) 1/4, Depth of Cut (In.) 1/4, Flute Length (In.) 1/4, Number of Flutes 1, Cutting Length (In.) 1/4, 7 Angle, Shank Dia. (In.) 1/4, Shank Length (In.) 1, Overall Length (In.) 1-9/16, For 7 Degrees Bevel Trimming High Pressure Plastic Laminates, As in Top Edges Where Bevel is Required

Technical Specs

  • Application For 7 Degrees Bevel Trimming High Pressure Plastic Laminates, as in Top Edges Where Bevel is Required
  • Cutting Dia. (In.) 1/4
  • Cutting Length (In.) 1/4
  • Depth of Cut (In.) 1/4
  • Flute Length (In.) 1/4
  • Item Laminate Router Bit
  • Number of Flutes 1
  • Material Solid Carbide
  • Overall Length (In.) 1-9/16
  • Shank Dia. (In.) 1/4
  • Shank Length (In.) 1
  • Angle 7 Degrees
  • Sub-Category Laminate and Trim Router Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list