LAMINATE RTR BIT,HSS,3/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMINATE RTR BIT,HSS,3/16 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16Y624
  • Mfr. Model # 16Y624
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 0.01 lbs

Product Details

Laminate Router Bit, HSS, Cutting Dia. (In.) 3/16, Depth of Cut (In.) 1, Flute Length (In.) 1, Number of Flutes 1, Cutting Length (In.) 1, Shank Dia. (In.) 1/4, Shank Length (In.) 1-3/4, Overall Length (In.) 3-1/4, For Door And Window Openingd In Drywall, Paneling And Foam Board

Technical Specs

  • Application For Door and Window Openings in Drywall, Paneling and Foam Board
  • Cutting Dia. (In.) 3/16
  • Depth of Cut (In.) 1
  • Cutting Length (In.) 1
  • Flute Length (In.) 1
  • Item Laminate Router Bit
  • Material HSS
  • Number of Flutes 1
  • Overall Length (In.) 3-1/4
  • Shank Dia. (In.) 1/4
  • Shank Length (In.) 1-3/4
  • Sub-Category Laminate and Trim Router Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list