Skip Content
LAMINATE RTR BIT,HSS,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMINATE RTR BIT,HSS,1/2 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16Y622
  • Mfr. Model # 16Y622
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 0.1 lbs

Product Details

Laminate Router Bit, HSS, Cutting Dia. (In.) 1/2, Depth of Cut (In.) 1, Flute Length (In.) 1, Number of Flutes 1, Cutting Length (In.) 1, Shank Dia. (In.) 1/2, Shank Length (In.) 1-5/16, Overall Length (In.) 3-5/8, Straight Flute Tools With Boring Points And Pilots Are The Workhorse Of The Mobile Home, Modular Home And Rv Industries

Technical Specs

  • Application Straight Flute Tools with Boring Points and Pilots Are the Workhorse of the Mobile Home, Modular Home and RV Industries
  • Cutting Length (In.) 1
  • Depth of Cut (In.) 1
  • Flute Length (In.) 1
  • Cutting Dia. (In.) 1/2
  • Item Laminate Router Bit
  • Material HSS
  • Overall Length (In.) 3-5/8
  • Number of Flutes 1
  • Shank Dia. (In.) 1/2
  • Shank Length (In.) 1-5/16
  • Sub-Category Laminate and Trim Router Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list