Skip Content
LAMINATE RTR BIT,CARBIDE TIPPED,1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMINATE RTR BIT,CARBIDE TIPPED,1/4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16Y584
  • Mfr. Model # 16Y584
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 0.05 lbs

Product Details

Laminate Router Bit, Carbide Tipped, Cutting Dia. (In.) 1/4, Depth of Cut (In.) 3/4, Flute Length (In.) 3/4, Number of Flutes 2, Cutting Length (In.) 3/4, Shank Dia. (In.) 1/4, Shank Length (In.) 1-1/4, Overall Length (In.) 2-9/16, Straight Flute With Boring Point And Pilot, Used To Cut Out Openings In Diverse Combination Of Materials, Especially Mobile Home, Modular Home And RV Industries

Technical Specs

  • Application Straight Flute with Boring Point and Pilot, Used to Cut Out Openings in Diverse Combination of Materials, Especially Mobile Home, Modular Home and RV Industries
  • Cutting Dia. (In.) 1/4
  • Cutting Length (In.) 3/4
  • Depth of Cut (In.) 3/4
  • Flute Length (In.) 3/4
  • Material Carbide Tipped
  • Item Laminate Router Bit
  • Shank Dia. (In.) 1/4
  • Overall Length (In.) 2-9/16
  • Number of Flutes 2
  • Shank Length (In.) 1-1/4
  • Sub-Category Laminate and Trim Router Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list