Skip Content
LAMINATE RTR BIT CARBIDE TIPPED,1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMINATE RTR BIT CARBIDE TIPPED,1/2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16Y546
  • Mfr. Model # 16Y546
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 0.1 lbs

Product Details

Laminate Router Bit, Carbide Tipped, Cutting Dia. (In.) 1/2, Depth of Cut (In.) 3/8, Flute Length (In.) 3/8, Number of Flutes 2, Cutting Length (In.) 3/8, Shank Dia. (In.) 1/4, Shank Length (In.) 2, Overall Length (In.) 2-3/8, Bearing Dia. (In.) 5/8, For Mortising of Doors to Accept Hinge Butts. 3, 3 1/2 And 4 In. Hinges

Technical Specs

  • Cutting Dia. (In.) 1/2
  • Application For Mortising of Doors to Accept Hinge Butts. 3", 3-1/2" and 4" Hinges
  • Bearing Dia. (In.) 5/8
  • Cutting Length (In.) 3/8
  • Depth of Cut (In.) 3/8
  • Item Laminate Router Bit
  • Flute Length (In.) 3/8
  • Material Carbide Tipped
  • Shank Dia. (In.) 1/4
  • Number of Flutes 2
  • Shank Length (In.) 2
  • Overall Length (In.) 2-3/8
  • Sub-Category Laminate and Trim Router Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list