Skip Content
LAMINATE RTR BIT,CARBIDE TIPPED,1-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMINATE RTR BIT,CARBIDE TIPPED,1-1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16Y534
  • Mfr. Model # 16Y534
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 0.25 lbs

Product Details

Roundover Router Bit, Carbide Tipped, Cutting Dia. (In.) 1-1/4, Depth of Cut (In.) 21/32, Flute Length (In.) 21/32, Number of Flutes 2, Cutting Length (In.) 5/8, Radius (In.) 3/8, Shank Dia. (In.) 1/2, Shank Length (In.) 1-21/32, Overall Length (In.) 2-11/16, Bearing Dia. (In.) 1/2, For 3/8 In. Roundover

Technical Specs

  • Application For 3/8" Roundover
  • Cutting Length (In.) 5/8
  • Cutting Dia. (In.) 1-1/4
  • Bearing Dia. (In.) 1/2
  • Depth of Cut (In.) 21/32
  • Flute Length (In.) 21/32
  • Item Roundover Router Bit
  • Material Carbide Tipped
  • Number of Flutes 2
  • Radius (In.) 3/8
  • Shank Length (In.) 1-21/32
  • Overall Length (In.) 2-11/16
  • Shank Dia. (In.) 1/2
  • Sub-Category Forming Router Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list